Zoro Homepage

Plug, Polymer, Tube Stem 14 mm

  • Mfr # 3126 14 00

  • Zoro # G816244480


product price: $6.19
/ea
Sold in multiples of 10 for $61.90

Key Features

Fitting Connection Type
Tube Stem
Fitting Material
Polymer
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3126 14 00
Zoro #
G816244480
UPC #
820099231297
Country of Origin
France

Dimensions

Fitting Tube Size Outer Diameter
14 mm

Details

Fitting Connection Type
Tube Stem
Fitting Material
Polymer
Item
Push-Fit Fitting Plug
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
176 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Features
Rigid
Fitting Shape
Plug
For Media Type
Compressed Air, Gases

Description

Push-Fit Cap, Fitting Connection Type Tube Stem, Fitting Material Polymer, Fitting Tube Size Outer Diameter 14 mm, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Compatible Copper Tube Size Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Resistance Properties Not Applicable, Thread Sealant Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.