Zoro Homepage

Push-Fit Adapter Fitting, 15/32 in Tube Size, Brass, Silver

  • Mfr # 3601 12 17

  • Zoro # G4376951


product price: $14.49
/ea

Key Features

Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPP
Tube Size
15/32 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3601 12 17
Zoro #
G4376951
UPC #
820099275475
Country of Origin
Spain

Dimensions

Tube Size
15/32 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Hex Size
20 mm
Overall Length
26 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPP
Max. Pressure
435 psi
Pipe Fitting Connection Type
Tube x Male BSPP
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Temp. Range
-4 Degrees to 302 Degrees F
Basic Pipe Fitting Shape
Adapter
Color
Silver
System of Measurement
Imperial/Metric
Application
Lubrication
Standards
2011/65/EC, ASTM B733-04, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, 1935/2004/EC, 21 CFR (FDA Approved), UL94 V-0, USDA NSF H1
Maximum Operating Temperature
302 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MBSPP
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Vacuum Rating
28 inHg
Compatible Tube Hardness
95 Shore A
Finish/Coating
Nickel Plated
Minimum Operating Temperature
13 Degrees F
Fitting Material
Brass
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Maximum Operating Pressure
435 psi
Fitting Shape
Straight
For Media Type
Food, Detergents, Non-Potable Water, Oils, Gases
Operating Pressure - Maximum
435 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36000
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
13 Degrees F
Finish
Nickel-Plated
Series
Legris
Fitting Side 2 Connection Type
MBSPP

Description

Push-Fit Adapter Fitting, Application Lubrication, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 26 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.