Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Adapter Fitting, 16mm Tube Size, Brass, Silver

  • Mfr # 3175 16 17

  • Zoro # G4406062


product price: $22.98
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Tube Size
16mm
Pipe Size - Pipe Fitting
3/8 in
Max. Pressure
290 psi
Connection Type
Push-to-Connect x MBSPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3175 16 17
Zoro #
G4406062
UPC #
820099999067
Country of Origin
France

Dimensions

Tube Size
16mm
Pipe Size - Pipe Fitting
3/8 in
Hex Size
27 mm
Pipe Size (Fittings)
3/8"
Pipe Size
3/8 in
Overall Length
32 1/2 mm
Fitting Side A Tube Outer Diameter
16 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
16 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Max. Pressure
290 psi
Connection Type
Push-to-Connect x MBSPT
Special Features
With Thread Sealant
Specific Pipe Fitting Shape
Connector
Basic Material
Metal
Body Material
Nickel Plated Brass
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Adapters
Basic Pipe Fitting Shape
Connector
Temp. Range
-4 Degrees to 175 Degrees F
Pipe Fitting Connection Type
Tube x Male BSPT
Application
Vacuum
Color
Silver
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Release Type
Button
Maximum Operating Pressure
290 psi
Vacuum Rating
28 inHg
Minimum Operating Temperature
4 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
MBSPT
Fitting Material
Brass
Maximum Operating Temperature
175 Degrees F
Compatible Tube Hardness
95 Shore A
Fitting Shape
Straight
Series
Legris
Operating Temperature - Maximum
175 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Material Grade
C36000
Operating Temperature - Minimum
4 Degrees F
Finish
Nickel-Plated
Fitting Side 2 Connection Type
MBSPT
For Media Type
Air, Coolants, Gases

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 32 1/2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.