Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Adapter Fitting, 3/16 in Tube Size, Brass, Silver, 10 PK

  • Mfr # 3175 55 14

  • Zoro # G2505842


product price: $74.99
/pk 10, $7.50/ea

Key Features

Specific Fitting Shape
Straight Adapter
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Max. Pressure
260 psi
Basic Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3175 55 14
Zoro #
G2505842
UPC #
820099247977
Country of Origin
Mexico

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
9/16 in
Overall Length
19/32 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Max. Pressure
260 psi
Basic Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
MNPT x Tube
Basic Pipe Fitting Material
Metal
Special Features
With Thread Sealant
Basic Material
Brass
Connection Type
Push-to-Connect x MNPT
Fittings Sub-Category
Adapters
Body Material
Nickel Plated Brass
Specific Pipe Fitting Shape
Connector
Temp. Range
5 Degrees to 155 Degrees F
System of Measurement
Imperial
Color
Silver
Application
Vacuum
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Minimum Operating Temperature
5 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Hardness
95 Shore A
Fitting Material
Brass
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Temperature
155 Degrees F
Release Type
Button
Fitting Side B Connection Type
MNPT
Vacuum Rating
28 inHg
Maximum Operating Pressure
260 psi
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Shape
Straight
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Coolants, Gases
Material Grade
C36000
Operating Temperature - Maximum
155 Degrees F
Finish
Nickel-Plated
Operating Pressure - Maximum
260 psi
Series
Legris
Connector Type
Adapter

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 155 Degrees F, Overall Length 19/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.