Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow Fitting, 12mm Tube Size, Brass, Silver

  • Mfr # 3609 12 21

  • Zoro # G4373083


product price: $23.99
/ea

Key Features

Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x BSPT
Tube Size
12mm
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3609 12 21
Zoro #
G4373083
UPC #
820099279190
Country of Origin
Spain

Dimensions

Tube Size
12mm
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
21 mm
Overall Length
31 mm
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2"
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x BSPT
Max. Pressure
435 psi
Specific Pipe Fitting Shape
90 Degree Swivel Elbow
Temp. Range
-4 Degrees to 302 Degrees F
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube x BSPT
Application
Lubrication
System of Measurement
Imperial/Metric
Color
Silver
Standards
2011/65/EC, ASTM B733-04, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, 1935/2004/EC, 21 CFR (FDA Approved), UL94 V-0, USDA NSF H1
Maximum Operating Temperature
302 Degrees F
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Fitting Side B Connection Type
MBSPT
Maximum Operating Pressure
435 psi
Minimum Operating Temperature
13 Degrees F
Compatible Tube Hardness
95 Shore A
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Finish/Coating
Nickel Plated
Vacuum Rating
28 inHg
Fitting Material
Brass
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
435 psi
Fitting Features
Swivel
Finish
Nickel-Plated
For Media Type
Food, Detergents, Non-Potable Water, Oils, Gases
Fitting Side 2 Connection Type
MBSPT
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
13 Degrees F
Series
Legris
Operating Temperature - Maximum
302 Degrees F
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Lubrication, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 1/2 In., Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 31 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.