Push-Fit Elbow Fitting, 14mm Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3102 14 00
  • Zoro # G3199655
product price: 
$
156.99
/pk of 10, $15.70/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Tube Size
14mm
Max. Pressure
290 psi
Connection Type
Push-to-Connect x Push-to-Connect
Body Material
Glass Filled Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3102 14 00
Zoro #
G3199655
UPC #
820099210032
Country of Origin
France

Dimensions

Tube Size
14mm
Overall Length
46 1/2 mm
Fitting Side B Tube Outer Diameter
14 mm
Fitting Side A Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Wire Rope Length
46 1/2 mm
Length
46 1/2 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Max. Pressure
290 psi
Connection Type
Push-to-Connect x Push-to-Connect
Body Material
Glass Filled Nylon
Temp. Range
-4 Degrees to 175 Degrees F
Basic Material
Plastic
Color
Black
Fittings Sub-Category
Elbows
Application
Air
System of Measurement
Metric
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Minimum Operating Temperature
4 Degrees F
Vacuum Rating
28 inHg
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Release Type
Button
Fitting Material
Fiberglass-Reinforced Nylon
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
290 psi
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
4 Degrees F
Operating Temperature - Maximum
175 Degrees F
For Media Type
Air
Series
Legris
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Wire Color
Black

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Fiberglass-Reinforced Nylon, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 46 1/2 mm

Ratings & reviews