Shop LEGRIS
See all product information
Create Account
Push-Fit Elbow Fitting, 3/8 in Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK
- Mfr # 3129 60 11
- Zoro # G2670875
product price:Â
$
150.99
/pk of 10, $15.10/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Extended Elbow Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Max. Pressure
290 psi
Special Features
With Thread Sealant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3129 60 11
- Zoro #
- G2670875
- UPC #
- 820099232676
- Country of Origin
- France
Dimensions
- Tube Size
- 3/8 in
- Pipe Size - Pipe Fitting
- 1/8 in
- Pipe Size
- 1/8 in
- Overall Length
- 1 13/32 in
- Fitting Side B Pipe Size
- 1/8 in
- Fitting Side A Tube Outer Diameter
- 3/8 in
- Fitting Side 2 Pipe Size
- 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Wire Rope Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.