Zoro Homepage

Push-Fit Elbow Fitting, 5/32 in Tube Size, Brass, Silver

  • Mfr # 3699 04 19

  • Zoro # G4376425


product price: $12.75
/ea

Key Features

Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x BSPP
Tube Size
5/32 in
Pipe Size - Pipe Fitting
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3699 04 19
Zoro #
G4376425
UPC #
820099287058
Country of Origin
Spain

Dimensions

Tube Size
5/32 in
Pipe Size - Pipe Fitting
M5
Pipe Size (Fittings)
M5
Hex Size
10 mm
Overall Length
18 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
5 mm
Fitting Side 2 Pipe Size
5 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Description

Push-Fit Elbow Fitting, Application Lubrication, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.