Zoro Homepage

Push-Fit Fitting, 1/4 in Tube Size, Brass, Silver, 10 PK

  • Mfr # 3036 56 11

  • Zoro # G2822364


product price: $76.69
/pk 10, $7.67/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Bulkhead Adapter
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Max. Pressure
290 psi
Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036 56 11
Zoro #
G2822364
UPC #
820099718576
Country of Origin
France

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8 in
Hex Size
17 mm
Pipe Size (Fittings)
1/8"
Overall Length
1 13/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Fitting
Specific Fitting Shape
Straight Bulkhead Adapter
Max. Pressure
290 psi
Connection Type
Push-to-Connect x FNPT
Body Material
Nickel Plated Brass
Temp. Range
-4 Degrees to 175 Degrees F
Specific Pipe Fitting Shape
Adapter
Basic Material
Metal
Pipe Fitting Connection Type
FNPT x Tube
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Fittings Sub-Category
Adapters
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Color
Silver
System of Measurement
Imperial
Application
Air
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side B Connection Type
FNPT
Vacuum Rating
28 inHg
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
4 Degrees F
Fitting Material
Brass
Fitting Shape
Straight
Finish
Nickel-Plated
Operating Temperature - Maximum
176 Degrees F
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Operating Temperature - Minimum
4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
FNPT
For Media Type
Air
Series
Legris

Description

Push-Fit Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 13/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.