Zoro Homepage

Push-Fit Fitting, 3/8 in Tube Size, Brass, Silver, 10 PK

  • Mfr # 3121 60 14

  • Zoro # G3073025


product price: $39.79
/pk 10, $3.98/ea

Key Features

Specific Fitting Shape
Straight Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Max. Pressure
290 psi
Basic Material
Plastic/Metal Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3121 60 14
Zoro #
G3073025
UPC #
820099229102
Country of Origin
France

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
15 mm
Pipe Size
1/4 in
Overall Length
1 13/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Fitting
Specific Fitting Shape
Straight Adapter
Max. Pressure
290 psi
Basic Material
Plastic/Metal Combination
Color
Silver
Connection Type
Push-to-Connect x MNPT
Fittings Sub-Category
Standpipes
Body Material
Glass Filled Nylon and Nickel Plated Brass
Temp. Range
-4 Degrees to 175 Degrees F
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
System of Measurement
Imperial
Application
Vacuum
Compatible Tube Hardness
95 Shore A
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
175 Degrees F
Release Type
Button
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Vacuum Rating
28 inHg
Minimum Operating Temperature
4 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
290 psi
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Straight
Series
Legris
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
175 Degrees F
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Coolants, Gases
Operating Temperature - Minimum
4 Degrees F
Material Grade
C36000
Operating Pressure - Maximum
290 psi
Connector Type
Adapter

Description

Push-Fit Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 13/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.