Push-Fit Tee Fitting, 10mm Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3108 10 18
  • Zoro # G3346865
product price: 
$
159.99
/pk of 10, $16.00/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Tube Size
10mm
Pipe Size - Pipe Fitting
3/8 in
Max. Pressure
290 psi
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3108 10 18
Zoro #
G3346865
UPC #
820099218557
Country of Origin
France
Item
Push-Fit Tee Fitting
Specific Fitting Shape
Adapter Tee
Max. Pressure
290 psi
Color
Black
Basic Material
Plastic/Metal Combination
Special Features
With Thread Sealant
Temp. Range
-4 Degrees to 175 Degrees F
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Body Material
Glass Filled Nylon and Nickel Plated Brass
Fittings Sub-Category
Tees
Application
Air, Cutting Fluids, Inert Gases
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Release Ring Material
Nylon
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side C Connection Type
MNPT
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
4 Degrees F
Release Type
Button
Maximum Operating Temperature
175 Degrees F
Fitting Material
Fiberglass-Reinforced Nylon
Vacuum Rating
28 inHg
Fitting Shape
Tee
Thread Sealant Type
Acrylic
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Maximum
175 Degrees F
Connector Type
Adapter
For Media Type
Compressed Air, Coolants, Gases
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Fitting Features
Swivel
Wire Color
Black

Dimensions

Tube Size
10mm
Pipe Size - Pipe Fitting
3/8 in
Hex Size
18 mm
Pipe Size
3/8 in
Overall Length
2 3/32 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Wire Rope Length
2 3/32 in
Length
2 3/32 in

Description

Push-Fit Tee Fitting, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Fiberglass-Reinforced Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews