Push-Fit Tee Fitting, 10mm Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3108 10 22

  • Zoro # G2882661


product price:  $149.99
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Tube Size
10mm
Pipe Size - Pipe Fitting
1/2 in
Max. Pressure
290 psi
Hex Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3108 10 22
Zoro #
G2882661
UPC #
820099218632
Country of Origin
France

Dimensions

Tube Size
10mm
Pipe Size - Pipe Fitting
1/2 in
Hex Size
22 mm
Pipe Size
1/2 in
Overall Length
2 3/32 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side C Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 3 Pipe Size
1/2 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Adapter Tee
Max. Pressure
290 psi
Body Material
Glass Filled Nylon and Nickel Plated Brass
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Fittings Sub-Category
Tees
Special Features
With Thread Sealant
Color
Black
Temp. Range
-4 Degrees to 175 Degrees F
Basic Material
Plastic/Metal Combination
System of Measurement
Imperial/Metric
Application
Air, Cutting Fluids, Inert Gases
Maximum Operating Temperature
175 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Type
Button
Minimum Operating Temperature
4 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Vacuum Rating
28 inHg
Fitting Side C Connection Type
MNPT
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Release Ring Material
Nylon
Fitting Material
Fiberglass-Reinforced Nylon
Maximum Operating Pressure
290 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Tee
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
175 Degrees F
Thread Sealant Type
Acrylic
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Tube
Fitting Features
Swivel
For Media Type
Compressed Air, Coolants, Gases
Connector Type
Adapter

Description

Push-Fit Tee Fitting, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Fiberglass-Reinforced Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.