Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Tee Fitting, 13/32 in Tube Size, Brass, Silver

  • Mfr # 3608 10 13

  • Zoro # G2611314


product price: $28.89
/ea

Key Features

Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Tube x Male BSPT
Tube Size
13/32 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3608 10 13
Zoro #
G2611314
UPC #
820099277837
Country of Origin
Spain

Dimensions

Tube Size
13/32 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
18 mm
Pipe Size (Fittings)
1/4"
Overall Length
58 mm
Fitting Side C Tube Outer Diameter
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Pipe Size
1/4 in
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Tube x Male BSPT
Max. Pressure
435 psi
Gasket Material
FKM
Pipe Fitting Connection Type
Tube x Male BSPT
Basic Pipe Fitting Material
Metal
Temp. Range
-4 Degrees to 302 Degrees F
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Branch Tee
Standards
2011/65/EC, 2002/95/EC, 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), RG: 193, 21CFR (FDA Approved), UL 94 V-0
Application
Food Processing, Harsh Detergents, Oils, Potable Water, Steam
Color
Silver
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
MBSPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
435 psi
Fitting Material
Brass
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Minimum Operating Temperature
13 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Vacuum Rating
28 inHg
Finish/Coating
Nickel Plated
Maximum Operating Temperature
302 Degrees F
Fitting Side C Connection Type
Push-to-Connect
Fitting Shape
Tee
Fitting Side 3 Connection Type
Push-to-Connect
For Media Type
Food, Detergents, Oils, Potable Water, Gases
Fitting Side 1 Connection Type
MBSPT
Finish
Nickel-Plated
Fitting Features
Rigid
Operating Temperature - Maximum
302 Degrees F
Fitting Side 2 Connection Type
Tube
Connector Type
Adapter
Operating Temperature - Minimum
-13 Degrees F
Operating Pressure - Maximum
290 psi
Material Grade
C36000

Description

Push-Fit Tee Fitting, Application Food Processing, Harsh Detergents, Oils, Potable Water, Steam, Color Silver, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.