Shop LEGRIS

Push-Fit Tee Fitting, 16mm x 12mm Tube Size, Brass, Fiberglass-Reinforced Nylon, Black

  • Mfr # 3104 16 12
  • Zoro # G4406254

product price: 
$
29.55
/ea

Key Features

Specific Fitting Shape
Tee
Tube Size
16mm x 12mm
Max. Pressure
290 psi
Body Material
Glass Filled Nylon and Nickel Plated Brass
Pipe Size
1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3104 16 12
Zoro #
G4406254
UPC #
886357000104
Country of Origin
France

Dimensions

Tube Size
16mm x 12mm
Pipe Size
1/2"
Overall Length
78 mm
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side C Tube Outer Diameter
16 mm
Fitting Side A Tube Outer Diameter
16 mm
Fitting Side 3 Tube Outer Diameter
16 mm
Fitting Side 1 Tube Outer Diameter
16 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Wire Rope Length
78 mm
Length
78 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Max. Pressure
290 psi
Body Material
Glass Filled Nylon and Nickel Plated Brass
Temp. Range
-4 Degrees to 175 Degrees F
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Color
Black
Fittings Sub-Category
Tees
Basic Material
Plastic/Metal Combination
Standards
1907/2006 (REACH), 2011/65/EC, 2002/95/EC, 97/23/EC (PED), ISO 14743
System of Measurement
Metric
Application
Air
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
4 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass, Fiberglass-Reinforced Nylon
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Fitting Side C Connection Type
Push-to-Connect
Vacuum Rating
28 inHg
Fitting Shape
Tee
Fitting Features
Rigid
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
176 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Tube
For Media Type
Compressed Air
Connector Type
Reducer
Wire Color
Black

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 16 mm, Fitting Material Brass, Fiberglass-Reinforced Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.