Shop LEGRIS
See all product information
Create Account
Push-Fit Tee Fitting, 1/8 in Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK
- Mfr # 3103 53 11
- Zoro # G2842147
product price:Â
$
57.85
/pk of 10, $5.79/ea
Key Features
Specific Fitting Shape
Adapter Tee
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Max. Pressure
290 psi
Basic Material
Plastic/Metal Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3103 53 11
- Zoro #
- G2842147
- UPC #
- 820099211404
- Country of Origin
- France
Dimensions
- Tube Size
- 1/8 in
- Pipe Size - Pipe Fitting
- 1/8 in
- Hex Size
- 11 mm
- Pipe Size
- 1/8 in
- Overall Length
- 9/16 in
- Fitting Side B Tube Outer Diameter
- 1/8 in
- Fitting Side A Tube Outer Diameter
- 1/8 in
- Fitting Side C Pipe Size
- 1/8 in
- Fitting Side 3 Pipe Size
- 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/8 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Description
Push-Fit Tee Fitting, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Fiberglass-Reinforced Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.