Shop LEGRIS

Push-Fit Tee Fitting, 3/8 in Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3108 60 11
  • Zoro # G3006096

product price: 
$
112.99
/pk of 10, $11.30/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Max. Pressure
290 psi
Basic Material
Plastic/Metal Combination
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3108 60 11
Zoro #
G3006096
UPC #
820099219295
Country of Origin
France
Item
Push-Fit Tee Fitting
Specific Fitting Shape
Adapter Tee
Max. Pressure
290 psi
Basic Material
Plastic/Metal Combination
Color
Black
Fittings Sub-Category
Tees
Body Material
Glass Filled Nylon and Nickel Plated Brass
Temp. Range
-4 Degrees to 175 Degrees F
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Application
Air, Cutting Fluids, Inert Gases
System of Measurement
Imperial
Standards
ISO 14743, PED, REACH, RoHS
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
Nylon
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Side C Connection Type
MNPT
Maximum Operating Pressure
290 psi
Release Type
Button
Minimum Operating Temperature
4 Degrees F
Vacuum Rating
28 inHg
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Temperature
175 Degrees F
Fitting Shape
Tee
Fitting Features
Swivel
Thread Sealant Type
Acrylic
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
175 Degrees F
Fitting Side 2 Connection Type
Tube
Connector Type
Adapter
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 3 Connection Type
MNPT
Fitting Side 1 Connection Type
Tube
For Media Type
Compressed Air, Coolants, Gases
Wire Color
Black

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8 in
Hex Size
15 mm
Overall Length
2 3/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side C Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Wire Rope Length
2 3/32 in
Length
2 3/32 in

Description

Push-Fit Tee Fitting, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Fiberglass-Reinforced Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.