Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Tee Fitting, 5/16 in Tube Size, Brass, Silver

  • Mfr # 3608 08 10

  • Zoro # G4373092


product price: $16.79
/ea

Key Features

Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Tube x BSPT
Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3608 08 10
Zoro #
G4373092
UPC #
820099277769
Country of Origin
Spain

Dimensions

Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Hex Size
14 mm
Overall Length
47 mm
Fitting Side C Tube Outer Diameter
8 mm
Fitting Side A Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 3 Tube Outer Diameter
8 mm
Fitting Side 1 Pipe Size
1/8 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Tube x BSPT
Max. Pressure
435 psi
Specific Pipe Fitting Shape
Branch Tee
Temp. Range
-4 Degrees to 302 Degrees F
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Tube x BSPT
Basic Pipe Fitting Material
Metal
Standards
2011/65/EC, 2002/95/EC, 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, 1907/2006 (REACH), RG: 193, 21CFR (FDA Approved), UL 94 V-0
Application
Food Processing, Harsh Detergents, Oils, Potable Water, Steam
System of Measurement
Imperial/Metric
Color
Silver
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Maximum Operating Temperature
302 Degrees F
Vacuum Rating
28 inHg
Fitting Side A Connection Type
MBSPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Finish/Coating
Nickel Plated
Fitting Material
Brass
Maximum Operating Pressure
435 psi
Fitting Side C Connection Type
Push-to-Connect
Minimum Operating Temperature
13 Degrees F
Fitting Shape
Tee
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
302 Degrees F
Fitting Side 1 Connection Type
MBSPT
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Tube
Fitting Features
Rigid
Connector Type
Adapter
Finish
Nickel-Plated
Operating Temperature - Minimum
-13 Degrees F
Material Grade
C36000
For Media Type
Food, Detergents, Oils, Potable Water, Gases

Description

Push-Fit Tee Fitting, Application Food Processing, Harsh Detergents, Oils, Potable Water, Steam, Color Silver, Fitting Side A Connection Type MBSPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.