Push-Fit Tee Fitting, 6mm Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK
Mfr # 3108 06 14
Zoro # G2667445
product price: $64.15
/pk 10, $6.42/eaKey Features
Specific Fitting Shape
Adapter Tee
Tube Size
6mm
Pipe Size - Pipe Fitting
1/4 in
Max. Pressure
290 psi
Temp. Range
-4 Degrees to 175 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3108 06 14
Zoro #
G2667445
UPC #
820099218038
Country of Origin
France
Dimensions
Tube Size
6mm
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4 in
Hex Size
14 mm
Overall Length
1 1/4 in
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side C Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
1/4 in
Description
Push-Fit Tee Fitting, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Fiberglass-Reinforced Nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.