Push-Fit Tee Fitting, 6mm Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3198 06 13
  • Zoro # G3130732
product price: 
$
80.85
/pk of 10, $8.08/ea

Key Features

Specific Fitting Shape
Adapter Tee
Tube Size
6mm
Pipe Size - Pipe Fitting
1/4 in
Max. Pressure
290 psi
Body Material
Glass Filled Nylon and Nickel Plated Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3198 06 13
Zoro #
G3130732
UPC #
820099255309
Country of Origin
France
Item
Push-Fit Tee Fitting
Specific Fitting Shape
Adapter Tee
Max. Pressure
290 psi
Body Material
Glass Filled Nylon and Nickel Plated Brass
Connection Type
Push-to-Connect x Push-to-Connect x MBSPP
Temp. Range
-4 Degrees to 175 Degrees F
Special Features
With Thread Sealant
Fittings Sub-Category
Tees
Basic Material
Plastic/Metal Combination
Color
Black
Standards
1907/2006 (REACH), 2011/65/EC, 2002/95/EC, 97/23/EC (PED), ISO 14743
System of Measurement
Imperial/Metric
Application
Air, Cutting Fluids, Inert Gases
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Temperature
175 Degrees F
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Side B Connection Type
Push-to-Connect
Vacuum Rating
28 inHg
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
4 Degrees F
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Release Type
Button
Fitting Side C Connection Type
MBSPP
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Ring Material
Nylon
Maximum Operating Pressure
290 psi
Fitting Shape
Tee
Fitting Side 1 Connection Type
Tube
Connector Type
Adapter
For Media Type
Compressed Air, Coolants, Gases
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Features
Rigid
Fitting Side 2 Connection Type
Tube
Fitting Side 3 Connection Type
MBSPP
Wire Color
Black

Dimensions

Tube Size
6mm
Pipe Size - Pipe Fitting
1/4 in
Hex Size
16 mm
Pipe Size
1/4 in
Overall Length
32 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
1/4 in
Wire Rope Length
32 mm
Length
32 mm

Description

Push-Fit Tee Fitting, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPP, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Fiberglass-Reinforced Nylon

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.