Push-Fit Wye Fitting, 1/8 in Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3148 53 11
  • Zoro # G2919892
product price: 
$
101.99
/pk of 10, $10.20/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Wye
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Max. Pressure
290 psi
Body Material
Glass Filled Nylon and Nickel Plated Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3148 53 11
Zoro #
G2919892
UPC #
820099843544
Country of Origin
Mexico
Item
Push-Fit Wye Fitting
Specific Fitting Shape
Wye
Max. Pressure
290 psi
Body Material
Glass Filled Nylon and Nickel Plated Brass
Color
Black
Basic Material
Plastic/Metal Combination
Fittings Sub-Category
Wyes
Temp. Range
-4 Degrees to 175 Degrees F
Connection Type
MNPT x Push-to-Connect x Push-to-Connect
System of Measurement
Imperial
Application
Air, Cutting Fluids, Inert Gases
Fitting Side C Connection Type
Push-to-Connect
Fitting Side A Connection Type
MNPT
Maximum Operating Temperature
175 Degrees F
Maximum Operating Pressure
290 psi
Fitting Material
Fiberglass-Reinforced Nylon
Vacuum Rating
28 inHg
Release Type
Button
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Minimum Operating Temperature
4 Degrees F
Release Ring Material
Nylon
Fitting Shape
Wye
For Media Type
Compressed Air, Coolants, Gases
Connector Type
Adapter
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
290 psi
Fitting Features
Rigid
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
MNPT
Operating Temperature - Maximum
175 Degrees F
Wire Color
Black

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8 in
Hex Size
11 mm
Overall Length
7/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side 3 Tube Outer Diameter
1/8 in
Fitting Side 1 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Wire Rope Length
7/8 in
Length
7/8 in

Description

Push-Fit Wye Fitting, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Fiberglass-Reinforced Nylon, Maximum Operating Pressure 290 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews