Push-Fit Wye Fitting, 3/8 in Tube Size, Brass, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3142 60 00

  • Zoro # G2948522


product price:  $59.19
/pk 10, $5.92/ea

Key Features

Specific Fitting Shape
Wye
Tube Size
3/8 in
Stem OD
3/8 in
Max. Pressure
290 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3142 60 00
Zoro #
G2948522
UPC #
820099667379
Country of Origin
France

Dimensions

Tube Size
3/8 in
Overall Length
2 7/32 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Wye Fitting
Specific Fitting Shape
Wye
Stem OD
3/8 in
Max. Pressure
290 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Basic Material
Plastic
Body Material
Glass Filled Nylon
Color
Black
Fittings Sub-Category
Plugs
Temp. Range
-4 Degrees to 175 Degrees F
Application
Air
System of Measurement
Imperial
Vacuum Rating
28 inHg
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
4 Degrees F
Fitting Material
Brass, Fiberglass-Reinforced Nylon
Maximum Operating Pressure
290 psi
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Wye
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Coupling
Operating Temperature - Maximum
176 Degrees F
Fitting Features
Rigid
For Media Type
Compressed Air
Fitting Side 2 Connection Type
Tube
Fitting Side 3 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi

Description

Push-Fit Wye Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Fiberglass-Reinforced Nylon

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.