Reducing Adapter Brass Adapter Reducer, 3/8 in Female BSPP X 1/2 in Male BSPT
- Mfr # 0163 21 17
- Zoro # G300722661
product price:Â
$
6.59
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Hex Size
22 mm
Overall Length
13/16 in
Application
Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0163 21 17
- Zoro #
- G300722661
- UPC #
- -
- Country of Origin
- France
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Material Grade
- C36000
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Max. Steam Pressure
- 1,000 psi
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 1,000 psi
- Low Lead Compliance Level
- Not Compliant
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPT
- Side A Thread Type
- BSPP
Dimensions
- Hex Size
- 22 mm
- Overall Length
- 13/16 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
Straight, Brass, C36000, 3/8 in, Female, Threaded, 1/2 in, Male, Threaded, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.