Reducing Adapter Brass Reducing Adapter, 3/8 in Female BSPP X 1/2 in Male BSPT

  • Mfr # 0904 17 21

  • Zoro # G300722692


product price:  $5.99
/ea
Sold in multiples of 50 for $299.50

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Hex Size
22 mm
Overall Length
3/4 in
Application
Air, Non-Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0904 17 21
Zoro #
G300722692
UPC #
-
Country of Origin
Italy

Dimensions

Hex Size
22 mm
Overall Length
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Item
Reducing Adapter
Application
Air, Non-Potable Water
Finish/Coating
Nickel-Plated
Fitting Side A Type
BSPP
Max. Steam Pressure
870 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Male
Maximum Operating Pressure
870 psi
Fitting Side A Gender
Female
Fitting Side B Type
BSPT

Description

Straight, Brass, Nickel-Plated, 3/8 in, Female, Threaded, 1/2 in, Male, Threaded, 870 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.