SS, 180Return, 1/4"BSPPx1/8"BSPP
- Mfr # 1862 13 10
- Zoro # G400722936
product price:Â
$
65.89
/ea
Sold in multiples of 2 for
$131.78
Key Features
Specific Fitting Shape
180 Degrees Return
Pipe Fitting Material
Stainless Steel
Application
Air, Non-Potable Water
Hex Size
17 mm
Max. Steam Pressure
2,176 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1862 13 10
- Zoro #
- G400722936
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hex Size
- 17 mm
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Overall Length
- 51/64 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 51/64 in
- Length
- 51/64 in
Details
- Specific Fitting Shape
- 180 Degrees Return
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Max. Steam Pressure
- 2,176 psi
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Material Grade
- 316L
- Low Lead Compliance Level
- Not Compliant
- Maximum Operating Pressure
- 2,176 psi
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPP
- Gravity Flow
- Pressure
Description
180 Degrees Return, Stainless Steel, 316, 1/4 in, Female, Threaded, 1/8 in, Female, Threaded, 2,176 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.