SS, 90Elbow, 1/2"BSPPx1/2"BSPP
- Mfr # 1843 21 21
- Zoro # G500722843
product price:Â
$
138.99
/ea
Sold in multiples of 2 for
$277.98
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Maximum Operating Pressure
2,176 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1843 21 21
- Zoro #
- G500722843
- UPC #
- -
- Country of Origin
- France
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Max. Steam Pressure
- 2,176 psi
- Application
- Air, Non-Potable Water
- Maximum Operating Pressure
- 2,176 psi
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316L
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Low Lead Compliance Level
- Not Compliant
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 31/64 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 31/64 in
- Length
- 1 31/64 in
Description
90 Degrees Elbow, Stainless Steel, 316, 1/2 in, Female, Threaded, 1/2 in, Female, Threaded, 2,176 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.