Shop LEGRIS
See all product information
Create Account
SS, 90Elbow, 1/4"BSPPx1/4"BSPT
- Mfr # 1844 13 13
- Zoro # G400722844
product price:
$
143.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1844 13 13
- Zoro #
- G400722844
- UPC #
- -
- Country of Origin
- France
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 1/32 in
- Wire Rope Length
- 1 1/32 in
- Length
- 1 1/32 in
Details
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Max. Steam Pressure
- 2,176 psi
- Application
- Air, Non-Potable Water
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Type
- Threaded
- Material Grade
- 316L
- Maximum Operating Pressure
- 2,176 psi
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- BSPT
- Gravity Flow
- Pressure
- Side A Thread Type
- BSPP
Description
The LEGRIS - 1844 13 13 is a stainless steel 90-degree elbow fitting designed to connect two pipes at a right angle. It is suitable for conveying air and non-potable water and is constructed from corrosion-resistant material and rated for specified pressure ranges. This fitting can be utilized in various piping systems, supporting specific pressure ranges within system parameters. It features a female connection on one end and a male connection on the other, with specific threading types, enabling reliable attachment within compatible systems.
Key Features:- Application: Compatible with air and non-potable water systems.
- Fitting Side A Gender: Female — features internal threads for mating with male pipes or fittings.
- Fitting Side A Nominal Pipe Size: 1/4 in — designed for pipes with a 1/4 inch nominal size.
- Fitting Side A Type: BSPP — uses British Standard Pipe Parallel thread connection.
- Fitting Side B Gender: Male — features external threads for connection to female fittings.
- Fitting Side B Nominal Pipe Size: 1/4 in — designed for 1/4 inch nominal pipe size.
- Fitting Side B Type: BSPT — uses British Standard Pipe Taper thread connection.
- Includes Pre-Applied Thread Sealant: No — does not come with factory-applied sealant on threads.
- Includes Seal: No — does not include an additional sealing component.
- Material Grade: 316L — made from low-carbon stainless steel alloy with corrosion-resistant properties.
- Max. Steam Pressure: 2,176 psi — rated to withstand high-pressure steam conditions.
- Overall Length: 1 inch — measured from end to end of the fitting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.