StainlessSteel, Straight, 1/2"NPTx1/8"NPT
- Mfr # 1873 18 22
- Zoro # G500722904
product price:Â
$
95.55
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Hex Size
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1873 18 22
- Zoro #
- G500722904
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hex Size
- 27 mm
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 15/64 in
- Wire Rope Length
- 1 15/64 in
- Length
- 1 15/64 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Max. Steam Pressure
- 2,176 psi
- Material Grade
- 316L
- Fitting Side A Type
- Threaded
- Low Lead Compliance Level
- Not Compliant
- Maximum Operating Pressure
- 2,176 psi
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Gravity Flow
- Pressure
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
Description
Straight, Stainless Steel, 316, 1/2 in, Female, Threaded, 1/8 in, Male, Threaded, 2,176 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.