Shop LEGRIS
See all product information
Create Account
StainlessSteel, Straight, 1/4"NPTx1/8"NPT
- Mfr # 1873 11 14
- Zoro # G600722859
product price:Â
$
36.25
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
2,176 psi
Hex Size
17 mm
Application
Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1873 11 14
- Zoro #
- G600722859
- UPC #
- -
- Country of Origin
- France
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Max. Steam Pressure
- 2,176 psi
- Application
- Air, Non-Potable Water
- Maximum Operating Pressure
- 2,176 psi
- Material Grade
- 316L
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Female
- Gravity Flow
- Pressure
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
Description
Female x Male Adapter, Stainless Steel, 316L, 1/4 in, Female, NPT, 1/8 in, Male, NPT, 2,176 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.