Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, BSPP 1/8 in, Push-Fit 4 mm

  • Mfr # 3391 04 10

  • Zoro # G904850906


product price: $9.39
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Release Ring Material
Stainless Steel
Compatible Tube Hardness
95 Shore A
Release Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3391 04 10
Zoro #
G904850906
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
5/32 in
Overall Length
13 mm
Fitting Side A Pipe Size
5/32 in
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Release Ring Material
Stainless Steel
Compatible Tube Hardness
95 Shore A
Release Type
Ring
Fitting Side B Connection Type
BSPP
Fitting Material
Brass
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Application
Air
Maximum Operating Temperature
158 Degrees F
Finish/Coating
Nickel Plated
Minimum Operating Temperature
32 Degrees F
Vacuum Rating
755 mmHg
Color
Silver
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Maximum Operating Pressure
10 barg
Fitting Shape
Straight
Operating Temperature - Maximum
176 Degrees F
For Media Type
Air
Series
Legris
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
BSPP
Operating Temperature - Minimum
32 Degrees F
Finish
Nickel-Plated

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 10 barg, Maximum Operating Temperature 158 Degrees F, Overall Length 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.