Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, BSPP 1/8 mm, Push-Fit 4 mm

  • Mfr # 3136 04 10

  • Zoro # G604850718


product price: $11.89
/ea

Key Features

Specific Fitting Shape
Straight Connector
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Compatible Tube Hardness
95 Shore A
Fitting Side A Pipe Size
4 mm
Release Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3136 04 10
Zoro #
G604850718
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Pipe Size
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Overall Length
28 mm
Fitting Side 1 Pipe Size
1/8 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Connector
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Compatible Tube Hardness
95 Shore A
Release Type
Ring
System of Measurement
Metric
Maximum Operating Temperature
176 Degrees F
Vacuum Rating
755 mmHg
Release Ring Material
Stainless Steel
Maximum Operating Pressure
20 barg
Fitting Side B Connection Type
BSPP
Fitting Shape
Straight
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Application
Air
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Minimum Operating Temperature
-4 Degrees F
Color
Silver
Finish/Coating
Nickel Plated
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Material Grade
C36000
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Finish
Nickel-Plated
Operating Temperature - Maximum
176 Degrees F
For Media Type
Air
Fitting Side 1 Connection Type
BSPP
Series
Legris

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 28 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.