Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, BSPP , Comp. 16 mm

  • Mfr # 0101 12 21

  • Zoro # G105307148


product price: $17.79
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Side B Tube Outer Diameter
12 mm
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
Compatible Tube Material
Metal, Polymer, Rubber, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0101 12 21
Zoro #
G105307148
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
12 mm
Fitting Side A Pipe Size
1/2 in
Hex Size
22 mm, 27 mm
Overall Length
1 7/16 in
Thread Size A
1/2
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
12 mm

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Maximum Operating Pressure
797 psi
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
-40 Degrees C
Finish
Brass
Application
Compression, Cooling, Fluid Transfer, Lubrication
System of Measurement
Imperial
Fitting Side A Connection Type
BSPP
Maximum Operating Temperature
100 Degrees C
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Shape
Straight
Fitting Features
Rigid
Operating Temperature - Maximum
100 Degrees C
Precleaned Type
Cleaned
Operating Pressure - Maximum
797 psi
Operating Temperature - Minimum
-40 Degrees C
Fitting Side 1 Connection Type
BSPP
Material Grade
CA360
For Media Type
Air, Lubricants, Non-Potable Water
Connector Type
Coupling
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 12 mm, Material Grade CA360, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 7/16 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.