Zoro Homepage

Strt, Brass, BSPP , Comp. 18 mm

  • Mfr # 0101 16 21

  • Zoro # G005386342


product price: $25.95
/ea

Key Features

Specific Fitting Shape
Straight Connector
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Finish
Brass
Thread Size A
1/2
Hex Size
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0101 16 21
Zoro #
G005386342
UPC #
-
Country of Origin
France

Dimensions

Thread Size A
1/2
Hex Size
27 mm
Overall Length
1 17/32 in
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
16 mm
Fitting Side 2 Tube Outer Diameter
16 mm
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Finish
Brass
System of Measurement
Imperial
Fitting Material
Brass
Application
Compression, Cooling, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Maximum Operating Temperature
100 Degrees C
Fitting Side A Connection Type
BSPP
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
580 psi
Minimum Operating Temperature
-40 Degrees C
Compatible Fitting Brands
Parker Hannifin
Fitting Shape
Straight
Operating Temperature - Maximum
100 Degrees C
Fitting Side 1 Connection Type
BSPP
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Lubricants, Non-Potable Water
Precleaned Type
Cleaned
Fitting Features
Rigid
Operating Pressure - Maximum
580 psi
Material Grade
CA360
Operating Temperature - Minimum
-40 Degrees C
Connector Type
Coupling

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 16 mm, Material Grade CA360, Maximum Operating Pressure 580 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 17/32 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.