Zoro Homepage

Strt, Brass, BSPP , Comp. 5 mm

  • Mfr # 0101 05 10

  • Zoro # G805444044


product price: $7.15
/ea

Key Features

Specific Fitting Shape
Straight Connector
Overall Length
15/16 in
Fitting Side A Connection Type
BSPP
System of Measurement
Imperial
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0101 05 10
Zoro #
G805444044
UPC #
-
Country of Origin
France

Dimensions

Overall Length
15/16 in
Fitting Side B Tube Outer Diameter
5 mm
Thread Size A
1/8
Fitting Side A Pipe Size
1/8 in
Hex Size
12 mm, 13 mm
Fitting Side 2 Tube Outer Diameter
5 mm
Fitting Side 1 Pipe Size
1/8 in

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 5 mm, Material Grade CA360, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 15/16 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.