Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, BSPT , Comp. 10 mm

  • Mfr # 0120 04 10

  • Zoro # G205307185


product price: $7.65
/ea

Key Features

Specific Fitting Shape
Straight Connector
Compatible Tube Material
Metal
Fitting Side A Pipe Size
1/8 in
Minimum Operating Temperature
-40 Degrees C
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0120 04 10
Zoro #
G205307185
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Pipe Size
1/8 in
Hex Size
11 mm
Thread Size A
1/8
Overall Length
1 in
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Pipe Size
1/8 in

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Compatible Tube Material
Metal
Minimum Operating Temperature
-40 Degrees C
Finish
Brass
Standards
CNOMO, PED, REACH, RoHS
System of Measurement
Imperial
Fitting Side A Connection Type
BSPT
Maximum Operating Temperature
100 Degrees C
Maximum Operating Pressure
3,625 psi
Application
Compression, Cooling, Fluid Transfer, Lubrication
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin
Fitting Material
Brass
Fitting Shape
Straight
Operating Pressure - Maximum
250 bar
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees C
For Media Type
Air, Lubricants, Non-Potable Water
Fitting Side 1 Connection Type
BSPT
Operating Temperature - Maximum
100 Degrees C
Precleaned Type
Cleaned
Connector Type
Coupling
Material Grade
CA360
Fitting Features
Rigid

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 4 mm, Material Grade CA360, Maximum Operating Pressure 3,625 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.