Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, BSPT , Comp. 14 mm

  • Mfr # 0105 14 17

  • Zoro # G205307154


product price: $16.35
/ea

Key Features

Specific Fitting Shape
Straight Connector
Compatible Fitting Brands
Parker Hannifin
Fitting Side B Tube Outer Diameter
14 mm
Fitting Material
Brass
Hex Size
22 mm, 24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 14 17
Zoro #
G205307154
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
14 mm
Hex Size
22 mm, 24 mm
Thread Size A
3/8
Overall Length
8 mm
Fitting Side A Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 1 Pipe Size
3/8 in

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Compatible Fitting Brands
Parker Hannifin
Fitting Material
Brass
Application
Compression, Cooling, Fluid Transfer, Lubrication
Compatible Tube Material
Metal, Polymer, Rubber, Steel
System of Measurement
Metric
Maximum Operating Pressure
652 psi
Maximum Operating Temperature
100 Degrees C
Finish
Brass
Minimum Operating Temperature
-40 Degrees C
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
BSPT
Fitting Shape
Straight
Material Grade
CA360
Fitting Side 1 Connection Type
BSPT
Connector Type
Coupling
Operating Temperature - Maximum
100 Degrees C
Fitting Features
Rigid
Operating Temperature - Minimum
-40 Degrees C
Operating Pressure - Maximum
652 psi
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
For Media Type
Air, Lubricants, Non-Potable Water

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 14 mm, Material Grade CA360, Maximum Operating Pressure 652 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 8 mm, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size A 3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.