Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, BSPT , Comp. 14 mm

  • Mfr # 0105 22 27

  • Zoro # G004995095


product price: $34.69
/ea

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
32 mm, 36 mm
System of Measurement
Metric
Overall Length
11 mm
Application
Compression, Cooling, Fluid Transfer, Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 22 27
Zoro #
G004995095
UPC #
-
Country of Origin
Spain

Dimensions

Hex Size
32 mm, 36 mm
Overall Length
11 mm
Thread Size A
3/4
Fitting Side A Pipe Size
3/4 in
Fitting Side B Tube Outer Diameter
22 mm
Fitting Side 2 Tube Outer Diameter
22 mm
Fitting Side 1 Pipe Size
3/4 in

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
System of Measurement
Metric
Application
Compression, Cooling, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Finish
Brass
Fitting Shape
Straight
Maximum Operating Temperature
100 Degrees C
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Pressure
435 psi
Fitting Material
Brass
Fitting Side A Connection Type
BSPT
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Compatible Fitting Brands
Parker Hannifin
Fitting Side B Connection Type
Compression
Material Grade
CA360
Connector Type
Coupling
Fitting Features
Rigid
Operating Pressure - Maximum
435 psi
Operating Temperature - Minimum
-40 Degrees C
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Maximum
100 Degrees C
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
BSPT
Precleaned Type
Cleaned

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 22 mm, Material Grade CA360, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 11 mm, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 3/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.