Zoro Homepage

Strt, Brass, BSPT , Comp. 16 mm

  • Mfr # 0105 15 21

  • Zoro # G705307166


product price: $23.79
/ea

Key Features

Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
100 Degrees C
Overall Length
9 mm
Fitting Side B Tube Outer Diameter
15 mm
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 15 21
Zoro #
G705307166
UPC #
-
Country of Origin
France

Dimensions

Overall Length
9 mm
Fitting Side B Tube Outer Diameter
15 mm
Hex Size
22 mm, 24 mm
Thread Size A
1/2
Fitting Side A Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
15 mm

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
100 Degrees C
Finish
Brass
Application
Compression, Cooling, Fluid Transfer, Lubrication
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Maximum Operating Pressure
580 psi
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
BSPT
Compatible Fitting Brands
Parker Hannifin
Fitting Material
Brass
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Shape
Straight
Precleaned Type
Cleaned
Operating Temperature - Minimum
-40 Degrees C
Material Grade
CA360
Operating Temperature - Maximum
100 Degrees C
Fitting Side 1 Connection Type
BSPT
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Lubricants, Non-Potable Water
Operating Pressure - Maximum
580 psi
Fitting Features
Rigid
Connector Type
Coupling

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 15 mm, Material Grade CA360, Maximum Operating Pressure 580 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 9 mm, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size A 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.