Zoro Homepage

Strt, Brass, BSPT , Comp. 22 mm

  • Mfr # 0105 22 21

  • Zoro # G305307153


product price: $35.39
/ea

Key Features

Specific Fitting Shape
Straight Connector
Compatible Fitting Brands
Parker Hannifin
Hex Size
32 mm, 36 mm
Fitting Side B Tube Outer Diameter
22 mm
Fitting Side A Connection Type
BSPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 22 21
Zoro #
G305307153
UPC #
-
Country of Origin
France

Dimensions

Hex Size
32 mm, 36 mm
Fitting Side B Tube Outer Diameter
22 mm
Fitting Side A Pipe Size
1/2 in
Overall Length
11 mm
Thread Size A
1/2
Fitting Side 2 Tube Outer Diameter
22 mm
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Compatible Fitting Brands
Parker Hannifin
Fitting Side A Connection Type
BSPT
Application
Compression, Cooling, Fluid Transfer, Lubrication
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
435 psi
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Maximum Operating Temperature
100 Degrees C
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Finish
Brass
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Material
Brass
Fitting Shape
Straight
Fitting Side 2 Connection Type
Compression
Material Grade
CA360
Operating Temperature - Minimum
-40 Degrees C
Operating Pressure - Maximum
435 psi
Fitting Side 1 Connection Type
BSPT
Fitting Features
Rigid
Operating Temperature - Maximum
100 Degrees C
Connector Type
Coupling
Precleaned Type
Cleaned
For Media Type
Air, Lubricants, Non-Potable Water

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 22 mm, Material Grade CA360, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 11 mm, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.