Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, BSPT , Comp. 22 mm

  • Mfr # 0105 25 34

  • Zoro # G705307159


product price: $47.95
/ea

Key Features

Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
100 Degrees C
Hex Size
36 mm
Application
Compression, Cooling, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 25 34
Zoro #
G705307159
UPC #
-
Country of Origin
Spain

Dimensions

Hex Size
36 mm
Fitting Side B Tube Outer Diameter
25 mm
Thread Size A
1
Overall Length
11 mm
Fitting Side A Pipe Size
1 in
Fitting Side 2 Tube Outer Diameter
25 mm
Fitting Side 1 Pipe Size
1 in

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
100 Degrees C
Application
Compression, Cooling, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Minimum Operating Temperature
-40 Degrees C
Fitting Side A Connection Type
BSPT
Fitting Side B Connection Type
Compression
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Finish
Brass
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Pressure
362 psi
System of Measurement
Metric
Fitting Material
Brass
Fitting Shape
Straight
Fitting Features
Rigid
Operating Temperature - Minimum
-40 Degrees C
Fitting Side 2 Connection Type
Compression
Connector Type
Coupling
Fitting Side 1 Connection Type
BSPT
Operating Temperature - Maximum
100 Degrees C
For Media Type
Air, Lubricants, Non-Potable Water
Precleaned Type
Cleaned
Operating Pressure - Maximum
362 psi
Material Grade
CA360

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 25 mm, Material Grade CA360, Maximum Operating Pressure 362 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 11 mm, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1 in, Compatible Fitting Brands Parker Hannifin, Thread Size A 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.