Zoro Homepage

Strt, Brass, BSPT , Comp. 4 mm

  • Mfr # 0120 08 13

  • Zoro # G904995102


product price: $6.29
/ea

Key Features

Specific Fitting Shape
Straight Connector
Finish
Brass
Application
Compression, Cooling, Fluid Transfer, Lubrication
System of Measurement
Imperial
Hex Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0120 08 13
Zoro #
G904995102
UPC #
-
Country of Origin
France

Dimensions

Hex Size
14 mm
Overall Length
1 5/16 in
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side A Pipe Size
1/4 in
Thread Size A
1/4
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Finish
Brass
Application
Compression, Cooling, Fluid Transfer, Lubrication
System of Measurement
Imperial
Standards
CNOMO, PED, REACH, RoHS
Compatible Tube Material
Metal
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Fitting Side A Connection Type
BSPT
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Pressure
3,625 psi
Minimum Operating Temperature
-40 Degrees C
Fitting Shape
Straight
Maximum Operating Temperature
100 Degrees C
Material Grade
CA360
Operating Temperature - Maximum
100 Degrees C
Fitting Features
Rigid
Operating Temperature - Minimum
-40 Degrees C
For Media Type
Air, Lubricants, Non-Potable Water
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
250 bar
Connector Type
Coupling
Fitting Side 1 Connection Type
BSPT

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 8 mm, Material Grade CA360, Maximum Operating Pressure 3,625 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 5/16 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.