Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 14 mm, Comp. 18 mm

  • Mfr # 0116 14 00

  • Zoro # G505307168


product price: $32.89
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
Fitting Side B Tube Outer Diameter
14 mm
Compatible Tube Material
Metal, Polymer, Rubber, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0116 14 00
Zoro #
G505307168
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Side B Tube Outer Diameter
14 mm
Overall Length
2 3/8 in
Fitting Side A Tube Outer Diameter
14 mm
Hex Size
24 mm, 27 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Connector
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Maximum Operating Temperature
100 Degrees C
Fitting Side B Connection Type
Compression
Finish
Brass
System of Measurement
Imperial
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Pressure
652 psi
Fitting Side A Connection Type
Compression
Application
Compression, Cooling, Fluid Transfer, Lubrication
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Shape
Straight
Operating Pressure - Maximum
652 psi
Operating Temperature - Maximum
100 Degrees C
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Lubricants, Non-Potable Water
Material Grade
CA360
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees C
Fitting Features
Rigid
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Material Grade CA360, Maximum Operating Pressure 652 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 2 3/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.