Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 16 mm, Comp. 22 mm

  • Mfr # 0116 16 00

  • Zoro # G104995094


product price: $40.79
/ea

Key Features

Specific Fitting Shape
Straight Connector
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Application
Compression, Cooling, Fluid Transfer, Lubrication
Finish
Brass
Hex Size
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0116 16 00
Zoro #
G104995094
UPC #
-
Country of Origin
Spain

Dimensions

Hex Size
27 mm
Overall Length
2 17/32 in
Fitting Side B Tube Outer Diameter
16 mm
Fitting Side A Tube Outer Diameter
16 mm
Fitting Side 2 Tube Outer Diameter
16 mm
Fitting Side 1 Tube Outer Diameter
16 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Connector
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Application
Compression, Cooling, Fluid Transfer, Lubrication
Finish
Brass
System of Measurement
Imperial
Maximum Operating Temperature
100 Degrees C
Compatible Fitting Brands
Parker Hannifin
Fitting Side B Connection Type
Compression
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Shape
Straight
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Pressure
580 psi
Fitting Material
Brass
Operating Temperature - Maximum
100 Degrees C
Material Grade
CA360
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Lubricants, Non-Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees C
Operating Pressure - Maximum
580 psi
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Material Grade CA360, Maximum Operating Pressure 580 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 2 17/32 in, Specific Fitting Shape Straight Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.