Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 5 mm, Comp. 4 mm

  • Mfr # 0116 05 00

  • Zoro # G505386262


product price: $12.35
/ea

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
12 mm, 13 mm, 14 mm
Finish
Brass
System of Measurement
Imperial
Fitting Side A Tube Outer Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0116 05 00
Zoro #
G505386262
UPC #
-
Country of Origin
France

Dimensions

Hex Size
12 mm, 13 mm, 14 mm
Fitting Side A Tube Outer Diameter
5 mm
Overall Length
1 13/16 in
Fitting Side B Tube Outer Diameter
5 mm
Fitting Side 2 Tube Outer Diameter
5 mm
Fitting Side 1 Tube Outer Diameter
5 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Connector
Finish
Brass
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
100 Degrees C
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
-40 Degrees C
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Maximum Operating Pressure
2,175 psi
Compatible Fitting Brands
Parker Hannifin
Application
Compression, Cooling, Fluid Transfer, Lubrication
Fitting Material
Brass
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Shape
Straight
Material Grade
CA360
Operating Temperature - Minimum
-40 Degrees C
For Media Type
Air, Lubricants, Non-Potable Water
Precleaned Type
Cleaned
Operating Temperature - Maximum
100 Degrees C
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,175 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Material Grade CA360, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.