Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Metric 5 mm, Push-Fit 3 mm

  • Mfr # 3281 03 19

  • Zoro # G104850850


product price: $12.85
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH
Application
Air
Fitting Side A Pipe Size
5 mm
Fitting Side B Tube Outer Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3281 03 19
Zoro #
G104850850
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Pipe Size
5 mm
Fitting Side B Tube Outer Diameter
3 mm
Overall Length
1 1/4 in
Fitting Side 2 Tube Outer Diameter
3 mm
Fitting Side 1 Pipe Size
5 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH
Application
Air
Minimum Operating Temperature
5 Degrees F
Maximum Operating Temperature
158 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Impact-Resistant
Color
Silver
Fitting Material
Brass
Fitting Side A Connection Type
Metric
System of Measurement
Metric
Finish/Coating
Nickel Plated
Maximum Operating Pressure
18 barg
Fitting Shape
Straight
Operating Temperature - Maximum
158 Degrees F
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Push-to-Connect
Series
Legris
Fitting Side 1 Connection Type
Metric
Connector Type
Adapter
For Media Type
Air
Operating Temperature - Minimum
5 Degrees F

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Fitting Side B Tube Outer Diameter 3 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 18 barg, Maximum Operating Temperature 158 Degrees F, Overall Length 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.