Zoro Homepage

Strt, Brass, Metric 8 mm, Comp. 6 mm

  • Mfr # 0101 05 56

  • Zoro # G405277752


product price: $5.89
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Pressure
2,175 psi
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0101 05 56
Zoro #
G405277752
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
5 mm
Overall Length
15/16 in
Hex Size
11 mm, 12 mm
Fitting Side A Pipe Size
8 mm
Thread Size A
M8 x 1
Fitting Side 2 Tube Outer Diameter
5 mm
Fitting Side 1 Tube Outer Diameter
8 mm

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 5 mm, Material Grade CA360, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 15/16 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 8 mm, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.