Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, NPT , Comp. 8 mm

  • Mfr # 0105 08 11

  • Zoro # G504850894


product price: $11.85
/ea

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
13 mm, 14 mm
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Side B Tube Outer Diameter
8 mm
Compatible Fitting Brands
Parker Hannifin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105 08 11
Zoro #
G504850894
UPC #
-
Country of Origin
France

Dimensions

Hex Size
13 mm, 14 mm
Fitting Side B Tube Outer Diameter
8 mm
Thread Size A
1/8
Fitting Side A Pipe Size
1/8 in
Overall Length
7 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 1 Pipe Size
1/8 in

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Compatible Fitting Brands
Parker Hannifin
System of Measurement
Metric
Maximum Operating Pressure
1,450 psi
Fitting Shape
Straight
Application
Compression, Cooling, Fluid Transfer, Lubrication
Fitting Material
Brass
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
100 Degrees C
Fitting Side A Connection Type
NPT
Minimum Operating Temperature
-40 Degrees C
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
100 Degrees C
For Media Type
Air, Lubricants, Non-Potable Water
Operating Pressure - Maximum
1,450 psi
Finish
Brass
Fitting Side 1 Connection Type
NPT
Precleaned Type
Cleaned
Fitting Features
Rigid
Material Grade
CA360
Operating Temperature - Minimum
-40 Degrees C
Connector Type
Coupling

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type NPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 8 mm, Material Grade CA360, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 7 mm, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size A 1/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.