Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit 10 mm, FBSPP

  • Mfr # 3114 10 13

  • Zoro # G516091438


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Color
Silver
Standards
ISO 14743, PED, REACH, RoHS
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114 10 13
Zoro #
G516091438
UPC #
820099224442
Country of Origin
France

Dimensions

Overall Length
36 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Color
Silver
Item
Push-Fit Fitting
Standards
ISO 14743, PED, REACH, RoHS
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum
Fitting Material
Brass
Fitting Shape
Straight
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Maximum
175 Degrees F
Fitting Side 2 Connection Type
FBSPP
Vacuum Rating
755 mm Hg
Fitting Features
Swivel
Series
Legris
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air, Gases
Finish
Nickel-Plated
Operating Temperature - Minimum
-4 Degrees F

Description

Push-Fit Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 36 mm, Standards ISO 14743, PED, REACH, RoHS, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.