Zoro Homepage

Strt, Brass, Push-Fit 12 mm, BSPP 1/4 in

  • Mfr # 3114 12 13

  • Zoro # G804850891


product price: $27.29
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Overall Length
39 1/2 mm
Color
Silver
Application
Vacuum
Maximum Operating Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114 12 13
Zoro #
G804850891
UPC #
-
Country of Origin
France

Dimensions

Overall Length
39 1/2 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
12 mm

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 39 1/2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.