Zoro Homepage

Strt, Brass, Push-Fit 3 mm, Metric 5 mm

  • Mfr # 3101 03 19

  • Zoro # G416091521


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Standards
ISO 14743, PED, REACH, RoHS
Fitting Material
Brass
Application
Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum
Overall Length
13 mm
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101 03 19
Zoro #
G416091521
UPC #
820099205052
Country of Origin
China

Dimensions

Overall Length
13 mm
Fitting Side 2 Pipe Size
5 mm
Fitting Thread Size
M5
Fitting Side 1 Tube Outer Diameter
3 mm

Details

Standards
ISO 14743, PED, REACH, RoHS
Fitting Material
Brass
Application
Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum
Color
Silver
System of Measurement
Metric
Item
Push-Fit Fitting
Fitting Shape
Straight
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Finish
Nickel-Plated
Operating Temperature - Maximum
175 Degrees F
Series
Legris
Fitting Features
Swivel
Fitting Side 2 Connection Type
Metric
Vacuum Rating
755 mm Hg
For Media Type
Compressed Air, Gases

Description

Push-Fit Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum, Fitting Material Brass, Fitting Thread Size M5, Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 13 mm, Standards ISO 14743, PED, REACH, RoHS, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.