Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Nylon, Push-Fit6mm, Push-Fit8mm

  • Mfr # 3168 08 06

  • Zoro # G304851015


product price: $2.79
/ea

Key Features

Specific Fitting Shape
Plug-In Expander
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Minimum Operating Temperature
-4 Degrees F
Compatible Tube Hardness
95 Shore A
Fitting Side B Connection Type
Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3168 08 06
Zoro #
G304851015
UPC #
-
Country of Origin
France

Dimensions

Overall Length
45 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Plug-In Expander
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Minimum Operating Temperature
-4 Degrees F
Compatible Tube Hardness
95 Shore A
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Maximum Operating Pressure
20 barg
Maximum Operating Temperature
176 Degrees F
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Vacuum Rating
755 mmHg
Application
Air
Release Type
Ring
Color
Black
Fitting Shape
Straight
Fitting Material
Fiberglass-Reinforced Nylon
System of Measurement
Metric
Operating Temperature - Minimum
-4 Degrees F
Series
Legris
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air
Operating Temperature - Maximum
175 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Fiberglass-Reinforced Nylon, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 45 mm, Specific Fitting Shape Plug-In Expander, Release Type Ring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.